Shower Arm Flange in Matte Black
Modern Square Shower Arm Flange in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Modern Square
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Material:
- Metal
- UPC:
- 038877671108
- Width:
- 1-22/25 in