This product requires certification to purchase.

Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

Pfister

Modern Square Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #PHSC02SHWK
  • Item #11680769
  • Manufacturer Part #HSC-02SHWK
5 out of 5 Customer Rating
Brand image
Pfister

Modern Square Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #PHSC02SHWK
  • Item #11680769
  • Manufacturer Part #HSC-02SHWK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-function handheld shower is designed for use with slide bar kits and wall-mount kits
  • A true modern design with straight lines and a clean aesthetic
  • 1.75 GPM flow rate meets or exceeds EPA WaterSense standards and CALGreen criteria, which reduces water consumption by 30% and helps average households save up to $200 on their annual water bill
  • Wipe Clean Nozzles allows you to wipe away mineral deposits with the swipe of a finger
  • Shower hose sold separately
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Modern Square
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
8-19/50 in
Hose Included:
No
Pause Control:
No
Showerhead Function:
Single
UPC:
038877679364
WaterSense Labeled:
Yes
Width:
1 in