Single Function Showerhead in Brushed Nickel
Modern Square Single Function Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8" raincan designed for use with ceiling-mounted and wall-mounted 1/2" straight shower arms
- A true modern design with straight lines and a clean aesthetic
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- 1.75 GPM flow rate meets or exceeds EPA WaterSense standards and CALGreen criteria, which reduces water consumption by 30% and helps average households save up to $200 on their annual water bill
- Wipe Clean Nozzles allows you to wipe away mineral deposits with the swipe of a finger
- Brass ball joint
-
Green
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Modern Square
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 2-19/100 in
- Showerhead Function:
- Single
- UPC:
- 038877678282
- WaterSense Labeled:
- Yes
- Width:
- 7-47/50 in