Tub Spout with Diverter in Chrome
Modern Square Tub Spout with Diverter in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Modern Square
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-3/4 in
- Material:
- Metal
- UPC:
- 038877671290
- Width:
- 2-3/4 in