Supply Elbow in Matte Black
Modern™ Supply Elbow in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2 in. IP connection
- All metal construction
- Pforever Warranty®
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Modern™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- Pfister
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1-5/16 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877642641
- WaterSense Labeled:
- No