This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Matte Black

Pfister

Modern™ Wall Mount Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #PBPHPFM0B
  • Item #9548244
  • Manufacturer Part #BPH-PFM0B
3.3 out of 5 Customer Rating
Brand image
Pfister

Modern™ Wall Mount Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #PBPHPFM0B
  • Item #9548244
  • Manufacturer Part #BPH-PFM0B
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
CARB OTC LEED Compliant:
No
Collection:
Modern™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-69/100 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-19/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-11/32 in
UPC:
038877654750
Width:
4-18/25 in