This product requires certification to purchase.

Single Handle Bar Faucet in Brushed Gold

Pfister

Montay™ Single Handle Bar Faucet in Brushed Gold

  • Fast #
  • Part #PGT72MTBG
  • Item #10037606
  • Manufacturer Part #GT72-MTBG
5 out of 5 Customer Rating
Brand image
Pfister

Montay™ Single Handle Bar Faucet in Brushed Gold

  • Fast #
  • Part #PGT72MTBG
  • Item #10037606
  • Manufacturer Part #GT72-MTBG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High arc spout for added clearance and reach
  • Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Spout swivels for added maneuverability
  • TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
  • 1-hole installation
  • 36 in. Integrated flexible nylon supply lines with 3/8 in. connection
  • Product complies with NSF/ANSI/CAN 61: Q?1 certified and conforms with lead content requirements for "lead-free" plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. safe drinking water act
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Height
12-11/16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Height
8-3/4 in
Spout Reach
6-1/2 in
Spout Swivel
360°
Characteristics & Features
Collection
Montay™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc, Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Type
PGT72MTBG
WaterSense Labeled
Yes
UPC
038877666135