Single Handle Bar Faucet in Polished Nickel
Montay™ Single Handle Bar Faucet in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High arc spout for added clearance and reach
- Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Spout swivels for added maneuverability
- TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
- 1-hole installation
- 36 in. Integrated flexible nylon supply lines with 3/8 in. connection
- Product complies with NSF/ANSI/CAN 61: Q?1 certified and conforms with lead content requirements for "lead-free" plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. safe drinking water act
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Montay™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Height:
- 12-11/16
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-3/4
- Spout Reach:
- 6-1/2
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- Type:
- PGT72MTD
- UPC:
- 038877666104
- WaterSense Labeled:
- Yes