Single Handle Pull Down Bar Faucet in Brushed Gold
Montay™ Single Handle Pull Down Bar Faucet in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Auto-align ensures your spray head aligns correctly all on its own
- Includes 36 in. integrated PE-RT supply lines with 3/8 in. female fittings. No need to purchase separate water-supply connection lines
- Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
- Pfast Connect™ technology securely connects water supply lines with a quick click
- TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Deckplate sold separately
- High arc spout for added clearance and reach
- Pull-down sprayhead, select from 3 water settings conveniently in the palm of your hand
- Complies with federal and state safe drinking water legislation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Montay™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-1/16
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 7-9/16
- Spout Reach:
- 7-1/4
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- UPC:
- 038877655955