Mounting Trim for Marielle™ 34 Series
Mounting Trim for Marielle™ 34 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 250-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Marielle™ 34 Series
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Trim
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877443651