This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome

Pfister

Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #PLG15407C
  • Item #7373537
  • Manufacturer Part #LG15-407C
5 out of 5 Customer Rating
Brand image
Pfister

Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #PLG15407C
  • Item #7373537
  • Manufacturer Part #LG15-407C
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • 2-hole installation
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Mount:
Shower Arm Mount, Wall Mount
Hand Shower Diameter:
2-25/32 in
Hand Shower Flow Rate:
2.0 gpm
Height:
9-7/16 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed:
Yes
Pause Control:
No
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Showerhead Function:
Multi
Spray Type:
Massage, Full
UL Listed:
No
UPC:
038877630549
WaterSense Labeled:
Yes