Multi Function Showerhead in Polished Nickel
Multi Function Showerhead in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5-function showerhead features HydroFuse™ spray technology; HydroFuse™ creates an elegant crisscross pattern that fuses water into large drops, maximizing force and coverage
- Transitional styling pairs well with a wide array of designs, from Modern to Traditional, and everything in-between
- Features push-button function switching for ease of use and a clean aesthetic, and Wipe Clean Nozzles for easier cleaning
- 6" spray face diameter strikes a balance between force and coverage
- 1.75 GPM flow rate meets or exceeds EPA WaterSense standards and CALGreen criteria, which reduces water consumption by 30% and helps average households save up to $200 on their annual water bill
- Brass ball joint
-
Green
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 3-63/100
- Showerhead Function:
- Multi
- Type:
- PUSH52SHWD
- UPC:
- 038877680629
- WaterSense Labeled:
- Yes
- Width:
- 5-81/100