Non-Diverter Tub Spout in Matte Black
This product has been replaced by
Manufacturer Part #TBS-51SHWB
Non-Diverter Tub Spout in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All metal construction
- Quick connect
- PVD finish (J finish only)
- Pforever Warranty®
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Pfister
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Length:
- 7 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 6-13/32 in
- Spout Type:
- Non-diverter
- UL Listed:
- No
- UPC:
- 038877649336
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in