This product requires certification to purchase.

2 Robe Hook in Brushed Nickel

Pfister

Northcott™ 2 Robe Hook in Brushed Nickel

  • Fast #
  • Part #PBRHMG1K
  • Item #7179920
  • Manufacturer Part #BRH-MG1K
5 out of 5 Customer Rating
Brand image
Pfister

Northcott™ 2 Robe Hook in Brushed Nickel

  • Fast #
  • Part #PBRHMG1K
  • Item #7179920
  • Manufacturer Part #BRH-MG1K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • 1-hole installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Northcott™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-7/16 in
Height:
2-1/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-31/32 in
Material:
Metal
Mount Type:
Concealed, Wall
Number of Hooks:
2
Projection:
3-7/16 in
UPC:
038877615270