Diverter Tub Spout in Polished Chrome
Northcott™ Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All metal construction
- Quick connect
- Diverting tub spout
- PVD finish (J finish only)
- Pforever Warranty®
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Northcott™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Pfister
- GSA Approved:
- No
- Height:
- 3-9/32 in
- IAPMO Listed:
- No
- Length:
- 7-3/4 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 6-21/32 in
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 038877615461
- WaterSense Labeled:
- No
- Width:
- 3-3/32 in