Round Closed Towel Ring in Tuscan Bronze
Northcott™ Round Closed Towel Ring in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Concealed screw installation
- Premium metal construction for durability
- 1-hole installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Northcott™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Depth:
- 2-31/32 in
- Diameter:
- 6-5/16 in
- Height:
- 7-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-31/32 in
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 038877615256