This product requires certification to purchase.

Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

Pfister

Northcott™ Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

  • Fast #
  • Part #PRT65MGK
  • Item #7179924
  • Manufacturer Part #RT6-5MGK
3.6 out of 5 Customer Rating
Brand image
Pfister

Northcott™ Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

  • Fast #
  • Part #PRT65MGK
  • Item #7179924
  • Manufacturer Part #RT6-5MGK
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • 3-hole installation
  • Mid-arc spout to help provide easy access
  • All metal construction for durability
  • Includes single post mounting ring for 1-hole installation
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Northcott™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Mount:
Deck Mount
Flow Rate:
18 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
7-21/32
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-3/8
Trim Only:
Yes
Tub Spout Reach:
9-1/16
UPC:
038877615126
WaterSense Labeled:
No