Nut for Ashfield, Brookwood, Hanover, Rembrand and Treviso Series
Nut for Ashfield, Brookwood, Hanover, Rembrand and Treviso Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Nut tie down
- No finish to product
- Pfizer replacement part
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Ashfield, Brookwood, Hanover, Mystique, Picardy, Portland, Rembrand and Treviso Series
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877470244
- WaterSense Labeled:
- No