Nut for Pasadena Roman
Nut for Pasadena Roman
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement end body top nut
- Pasadena roman tub faucet
- Pfister original replacement part
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877562130
- WaterSense Labeled:
- No