O-ring for Ashfield™, Avalon™, Harbor, Treviso Collection 26, 36, 43, 49 and 72 Series
O-ring for Ashfield™, Avalon™, Harbor, Treviso Collection 26, 36, 43, 49 and 72 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spout O-ring for select 26 Series Kitchen units
- Pfister Pforever Warranty® covers finish & function for life
- Genuine Pfister Part
Documents
Specifications
- Brand Model Compatibility:
- Ashfield™, Avalon™, Harbor, Treviso Collection 26, 36, 43, 49 and 72 Series
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877460146