O-ring for Florentino 0X8, 03 and JX8 Series
O-ring for Florentino 0X8, 03 and JX8 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 25000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Florentino 0X8, 03, JX8 and 31 Series
- 0X8 / 03/ JX8 Series o-ring No.115
- Spare parts
Documents
Specifications
- Brand Model Compatibility:
- Florentino 0X8, 03 and JX8 Series
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- UPC:
- 038877460153