Rubber O-ring
Rubber O-ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine Pfister part
- For use with Pfister 0X8 / JX8 Series
- Rubber material
Documents
Specifications
- Brand Model Compatibility:
- 0X8 and JX8 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1-1/2 in
- Material:
- Rubber
- UPC:
- 038877469323