This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Polished Chrome

Pfister

Parisa™ Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PLG5347CC
  • Item #7043821
  • Manufacturer Part #LG534-7CC
4.2 out of 5 Customer Rating
Brand image
Pfister

Parisa™ Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PLG5347CC
  • Item #7043821
  • Manufacturer Part #LG534-7CC
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Includes decorative deck-plate
  • Mid-arc spout to help provide easy access
  • Pull-Out spray-head with toggle button to select spray or stream modes conveniently in the palm of your hand
  • Pull-Out spray-head can be detached and extended for more efficient cleaning and rinsing
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Parisa™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Height:
9-13/32
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Pforever Seal Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
6-11/32
Spout Reach:
9-1/32
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No
UPC:
038877608265