This product requires certification to purchase.

1.8 gpm 4 Hole Deck Mount Roman Tub Faucet with Double Lever Handle in Polished Nickel

Pfister

Park Avenue™ 1.8 gpm 4 Hole Deck Mount Roman Tub Faucet with Double Lever Handle in Polished Nickel

  • Fast #
  • Part #PLG64FED
  • Item #7373442
  • Manufacturer Part #LG6-4FED
3.7 out of 5 Customer Rating
Brand image
Pfister

Park Avenue™ 1.8 gpm 4 Hole Deck Mount Roman Tub Faucet with Double Lever Handle in Polished Nickel

  • Fast #
  • Part #PLG64FED
  • Item #7373442
  • Manufacturer Part #LG6-4FED
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Includes valve and cartridge
  • Includes coordinating tub hand-shower
  • 4-hole installation
  • Mid-arc spout to help provide easy access
  • Spout and handles included
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Park Avenue™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
1.8 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
7-5/16 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Function:
Single
Spout Type:
Diverter
Trim Only:
Yes
Tub Spout Reach:
8-13/18 in
UPC:
038877632024
WaterSense Labeled:
No