This product requires certification to purchase.

18 in. Towel Bar in Polished Nickel

Pfister

Park Avenue™ 18 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #PBTBFE1D
  • Item #4122125
  • Manufacturer Part #BTB-FE1D
5 out of 5 Customer Rating
Brand image
Pfister

Park Avenue™ 18 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #PBTBFE1D
  • Item #4122125
  • Manufacturer Part #BTB-FE1D
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Concealed screw installation
  • Mounting hardware included
  • Superior mounting posts for secure installation
  • Pfister Pforever Warranty® covers finish and function for life
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Park Avenue™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
18 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
2-3/4 in
UPC:
038877567050