This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

Pfister

Park Avenue™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #PBTBFE2C
  • Item #4122127
  • Manufacturer Part #BTB-FE2C
4.6 out of 5 Customer Rating
Brand image
Pfister

Park Avenue™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #PBTBFE2C
  • Item #4122127
  • Manufacturer Part #BTB-FE2C
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Concealed screw installation
  • Mounting hardware included
  • Superior mounting posts for secure installation
  • Pfister Pforever Warranty® covers finish and function for life
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Park Avenue™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
24 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
2-3/4 in
UPC:
038877567067
Width:
26-183/1000 in