This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Chrome

Pfister

Park Avenue™ Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #P016FE0C
  • Item #4633605
  • Manufacturer Part #016-FE0C
3.4 out of 5 Customer Rating
Brand image
Pfister

Park Avenue™ Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #P016FE0C
  • Item #4633605
  • Manufacturer Part #016-FE0C
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All metal construction for durability
  • Can be used with 015-2WDX for Cal Green compliant application
  • Self-cleaning sprayhead
  • Pforever Warranty®
  • Metal Lever Handle and Matching Flange
  • SecurePfit™ with anti handle wobble
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Park Avenue™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
2-3/8
Escutcheon Width:
2-3/8
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
038877584149
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No