Single Handle Diverter Valve Trim in Polished Nickel
Park Avenue™ Single Handle Diverter Valve Trim in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All metal construction for durability
- Can be used with 015-2WDX for Cal Green compliant application
- Self-cleaning sprayhead
- Pforever Warranty®
- Metal Lever Handle and Matching Flange
- SecurePfit™ with anti handle wobble
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Park Avenue™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 2-3/8
- Escutcheon Width:
- 2-3/8
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 038877584156
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No