This product requires certification to purchase.

Double Robe Hook in Matte Black

Pfister

Park Avenue™ Double Robe Hook in Matte Black

  • Fast #
  • Part #PBRHFE1B
  • Item #10207578
  • Manufacturer Part #BRH-FE1B
3.5 out of 5 Customer Rating
Brand image
Pfister

Park Avenue™ Double Robe Hook in Matte Black

  • Fast #
  • Part #PBRHFE1B
  • Item #10207578
  • Manufacturer Part #BRH-FE1B
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • 2-hole installation
  • Tested to 30 lb for 30 min
  • Requires Certification

Specifications

Base Plate Height:
2-3/16 in
Collection:
Park Avenue™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-3/4 in
Height:
2-313/1000 in
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Number of Hooks:
2
Projection:
2-3/4 in
Type:
PBRHFE1B
UPC:
038877670880
Width:
3-7/8 in