This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Tuscan Bronze

Pfister

Park Avenue™ Single Handle Monoblock Bathroom Sink Faucet in Tuscan Bronze

  • Fast #
  • Part #PLG42FE0Y
  • Item #7060273
  • Manufacturer Part #LG42-FE0Y
4.2 out of 5 Customer Rating
Brand image
Pfister

Park Avenue™ Single Handle Monoblock Bathroom Sink Faucet in Tuscan Bronze

  • Fast #
  • Part #PLG42FE0Y
  • Item #7060273
  • Manufacturer Part #LG42-FE0Y
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes decorative deck plate and pop-up drain assembly
  • Faucet mounted on sink deck or countertop
  • Compatible with 1 or 3 hole installation
  • Includes valve and cartridge
  • Includes single post mounting ring
  • Includes metal supply nuts
  • Meets or exceeds EPA WaterSense and CALGreen criteria, which helps to reduce water consumption
  • Meets ADA and ANSI A117.1 requirements
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Park Avenue™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
7
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3
NSF:
NSF 372, NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-31/32
Spout Reach:
4-13/32
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
038877607978
Vandal Resistant:
No
WaterSense Labeled:
Yes