Single Handle Vessel Filler Bathroom Sink Faucet in Tuscan Bronze
Park Avenue™ Single Handle Vessel Filler Bathroom Sink Faucet in Tuscan Bronze
Package Quantity Info:
Each: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes grid drain assembly
- Faucet mounted on sink deck or countertop
- One hole installation
- Includes valve and cartridge
- Includes single post mounting ring
- Includes metal supply nuts
- Meets or exceeds EPA WaterSense and CALGreen criteria, which helps to reduce water consumption
- Meets ADA and ANSI A117.1 requirements
- Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Vessel Filler
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Park Avenue™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Deck Plate Included:
- No
- Depth:
- 2-1/2 in
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 12-13/16 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9-5/8 in
- Spout Reach:
- 4-5/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 038877607893
- WaterSense Labeled:
- Yes
- Width:
- 2-3/16 in