Two Handle Roman Tub Faucet in Brushed Gold (Trim Only)
Park Avenue™ Two Handle Roman Tub Faucet in Brushed Gold (Trim Only)
Package Quantity Info:
Each: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High arc spout for added clearance and reach
- Includes spout and handle
- Does not include valve body
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Park Avenue™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Center Size:
- 10 in - 15 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-5/16
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-7/16
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-3/4
- UPC:
- 038877630259
- WaterSense Labeled:
- No
- Width:
- 10-11/16