1/2 in. MPT Connection Pressure Balancing Valve with Stops
PermaBalance™ 1/2 in. MPT Connection Pressure Balancing Valve with Stops
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Step-by-step instructions for easy installation
- Includes integral stops
- Ceramic disc valves
- Pfister Pforever Warranty® covers finish and function for life
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125
- Collection:
- PermaBalance™
- Connection Type:
- MPT
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 0.5 gpm
- Height:
- 3-25/32
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 038877436578
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 6-3/8