2-Hook Robe Hook in Polished Chrome
Pfirst Modern™ 2-Hook Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Pfirst Modern™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3-27/50 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 2-11/16 in
- UPC:
- 038877654910
- Width:
- 3-13/16 in