Multi Function Showerhead in Tuscan Bronze
Pfirst Modern™ Multi Function Showerhead in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Massage is an invigorating and pulsating spray that applies direct pressure to help relieve tension
- Full Spray provides full coverage and even flow for a relaxing shower experience
- Rinse spray provides full coverage and firm flow
- Drench setting provides the most powerful spray experience
- The Full Spray & Massage Combo provides a balanced combination of coverage and pressure to create a gentle, relaxing experience
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Does not include shower arm, must purchase separately
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Pfirst Modern™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Full Spray, Full Spray w/ Massage, Massage, Rinse, Drench
- Type:
- P973310Y
- UPC:
- 038877668955
- WaterSense Labeled:
- Yes