This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only) (Showerhead Sold Separately)

Pfister

Pfirst Modern™ Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #PR898PFMK
  • Item #10332750
  • Manufacturer Part #R89-8PFMK
3.6 out of 5 Customer Rating
Brand image
Pfister

Pfirst Modern™ Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #PR898PFMK
  • Item #10332750
  • Manufacturer Part #R89-8PFMK
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Three-hole installation
  • Valve body sold separately
  • Showerhead sold separately
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Trim only and requires 0X8/JX8 valve
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-11/16 in
Escutcheon Width
6-1/2 in
Faucet Connection Size
13/16 in
Shower Arm Reach
5-11/16 in
Tub Spout Reach
5-3/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Pfirst Modern™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Not Included
Trim Only
Yes
Valve Body Material
Metal
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Product Type
Bathtub & Shower Faucet
UPC
038877671641