Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only) (Showerhead Sold Separately)
Pfirst Modern™ Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only) (Showerhead Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Three-hole installation
- Valve body sold separately
- Showerhead sold separately
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Trim only and requires 0X8/JX8 valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Pfirst Modern™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 6-11/16
- Escutcheon Width:
- 6-1/2
- Faucet Connection Size:
- 13/16 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 5-11/16
- Showerhead Function:
- Not Included
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-3/4
- UPC:
- 038877671658
- Valve Body Material:
- Metal
- Valve Trim Type:
- Pressure Balancing