This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Nickel

Pfister

Pfirst Modern™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #PR891PFMK
  • Item #10332742
  • Manufacturer Part #R89-1PFMK
4.7 out of 5 Customer Rating
Brand image
Pfister

Pfirst Modern™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #PR891PFMK
  • Item #10332742
  • Manufacturer Part #R89-1PFMK
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • One-hole installation
  • Valve body sold separately
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Trim only and requires 0X8/JX8 valve
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-5/8 in
Escutcheon Height
6-11/16 in
Escutcheon Width
6-1/2 in
Height
6-11/16 in
Width
6-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Pfirst Modern™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Product Type
Valve Trim
UPC
038877671566