This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Matte Black

Pfister

Pfirst Modern Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #PLG48PFM0B
  • Item #10332710
  • Manufacturer Part #LG48-PFM0B
5 out of 5 Customer Rating
Brand image
Pfister

Pfirst Modern Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #PLG48PFM0B
  • Item #10332710
  • Manufacturer Part #LG48-PFM0B
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
  • Push & Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, guaranteed tight seal each and every use - simply press to seal and again to open
  • Three-hole installation
  • Includes valve and cartridge
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Faucet-mounted on sink deck or countertop
  • Complies with federal and state safe drinking water legislation
  • Meets or exceeds EPA WaterSense® standards, which reduces water consumption by 30%
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-5/8 in
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
5-3/16 in
Flow Rate
1.2 gpm
Height
5-13/16 in
Maximum Deck Thickness
1-1/4 in
Spout Height
4-1/4 in
Spout Reach
4-13/16 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Washerless
Collection
Pfirst Modern
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
PipeTubing Size
9-17/32 in
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
038877671450