This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

Pfister

Pfirst Modern™ Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #PLG49PFM0BG
  • Item #10332720
  • Manufacturer Part #LG49-PFM0BG
3.3 out of 5 Customer Rating
Brand image
Pfister

Pfirst Modern™ Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #PLG49PFM0BG
  • Item #10332720
  • Manufacturer Part #LG49-PFM0BG
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
  • Push & Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, guaranteed tight seal each and every use-simply press to seal and again to open
  • Pfast Connect™ reduces installation time and guarantees a secure connection to water supply lines
  • Faucet mounted on sink deck or countertop
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Complies with federal and state safe drinking water legislation
  • Meets or exceeds EPA WaterSense® Standards, which reduces water consumption by 30%
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Height
5 in
Flow Rate
1.2 gpm
Handle Length (in)
4-1/16 in
Height
5 in
Length
6-3/8 in
Maximum Deck Thickness
3 in
Number of Pieces
1 Piece
Spout Height
4-1/8 in
Spout Reach
4-13/16 in
Included Components
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Pfirst Modern™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
038877671504