Two Handle Widespread Bathroom Sink Faucet in Matte Black
Pfirst Modern™ Two Handle Widespread Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Description
- Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
- TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
- Push & Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, guaranteed tight seal each and every use-simply press to seal and again to open
- Pfast Connect™ reduces installation time and guarantees a secure connection to water supply lines
- Faucet mounted on sink deck or countertop
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Complies with federal and state safe drinking water legislation
- Meets or exceeds EPA WaterSense® Standards, which reduces water consumption by 30%
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
Product Information
-
Lead Law Compliant
-
ADA Compliant
-
Green