This product requires certification to purchase.

1/2 in. Sweat Wall Mount Roman Tub Faucet Valve

Pfister

Pfirst Series™ 1/2 in. Sweat Wall Mount Roman Tub Faucet Valve

  • Fast #
  • Part #PJX6050R
  • Item #4091315
  • Manufacturer Part #JX6-050R
5 out of 5 Customer Rating
Brand image
Pfister

Pfirst Series™ 1/2 in. Sweat Wall Mount Roman Tub Faucet Valve

  • Fast #
  • Part #PJX6050R
  • Item #4091315
  • Manufacturer Part #JX6-050R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve only
  • Fixed underbody
  • 1/2 in. copper sweat connections
  • 3-Hole installation
  • 10 in fixed body
  • Includes inlet line test plug
  • Reversible hot or cold valves
  • Pforever seal ceramic disc valves
  • Pforever Warranty®
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125
Cartridge Type:
Pforever Seal Ceramic Disc
Collection:
Pfirst Series™
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Flow Rate:
18 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Trim Only:
No
UPC:
038877556474
Valve Body Material:
Metal
Valve Size:
1/2 in
Valve Type:
Roman Tub Rough-In Valve
WaterSense Labeled:
No