This product requires certification to purchase.

Double Lever Handle High Arc Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

Pfister Polished Chrome Two Handle Centerset Bathroom Sink Faucet
Pfister Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #LG148-7000
Pfister

Pfirst Series™ Double Lever Handle High Arc Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PG1487000
  • Item #4342614
  • Manufacturer Part #G148-7000
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Pfister Polished Chrome Two Handle Centerset Bathroom Sink Faucet
Pfister Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #LG148-7000
Pfister

Pfirst Series™ Double Lever Handle High Arc Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PG1487000
  • Item #4342614
  • Manufacturer Part #G148-7000
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Meets or exceeds EPA WaterSense standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Includes metal supply nuts
  • Product complies with NSF/ANSI 372
  • Includes valve and cartridge
  • Includes decorative deck plate
  • Three-hole installation
  • Features an all metal pop-up drain assembly
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Pfirst Series™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-1/4 in
Spout Reach:
3-7/8 in
Spout Type:
High Arc
Trim Only:
No
UPC:
038877575376
WaterSense Labeled:
Yes
Width:
9-11/32 in