Multi Function Hand Shower in Brushed Gold
Pfirst Series™ Multi Function Hand Shower in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Invigorating and pulsating spray applies direct pressure to help relieve tension
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- 1-hole installation
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Compliant with California Energy Commission (CEC) water-efficiency standards.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Pfirst Series™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-3/16
- Hand Shower Flow Rate:
- 1.8
- Height:
- 8-3/16
- Hose Included:
- Yes
- Hose Length:
- 60
- IAPMO Listed:
- Yes
- Length:
- 28-9/32
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full Spray, Combination
- Type:
- PLG16500BG
- UL Listed:
- No
- UPC:
- 038877661512
- WaterSense Labeled:
- Yes