Multi Function Showerhead in PVD Brushed Nickel
Pfirst Series™ Multi Function Showerhead in PVD Brushed Nickel
Package Quantity Info:
Each: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Full spray provides more coverage and even flow for a relaxing shower experience
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Decorative bell showerhead blends with a variety of design styles
- Does not include shower arm, must purchase separately
- Compliant with California Energy Commission (CEC) water-efficiency standards.
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pfirst Series™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Diameter:
- 2-31/32 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 038877630518
- WaterSense Labeled:
- Yes