Single Function Showerhead in Matte Black
Pfirst Series Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Square showerhead brings a modern look to your bathroom
- Does not include shower arm, must purchase separately
-
Green
Specifications
- Collection:
- Pfirst Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 6
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Type:
- PLJ15BS0B
- UPC:
- 038877669020
- WaterSense Labeled:
- Yes