This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

Pfister

Pfirst Series™ Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PLJ142SR0K
  • Item #7060390
  • Manufacturer Part #LJ142-SR0K
4.2 out of 5 Customer Rating
Brand image
Pfister

Pfirst Series™ Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PLJ142SR0K
  • Item #7060390
  • Manufacturer Part #LJ142-SR0K
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Includes metal supply nuts
  • Trade exclusive faucet
  • Includes valve and cartridge
  • Includes decorative deckplate
  • Three-hole installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Pfirst Series™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Height:
5-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-7/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
3-1/4 in
Spout Reach:
4-3/16 in
Spout Type:
Fixed
Trim Only:
Yes
UPC:
038877608357
WaterSense Labeled:
Yes
Width:
6-1/16 in