Pfirst Series™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #PLG1426000  |  Item #7053808  |  Manufacturer Part #LG1426000

$53.88 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Gpm: 1.2 at 60 psi
  • Lifetime warranty covers finish and function for life

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Center Size: 4 in

Collection: Pfirst Series™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: Yes

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Single Handle

Number of Holes: 3 Hole

Overall Height: 7 in

Spout Height: 1-5/8 in

Spout Reach: 3-17/32 in

Trim Only: No

WaterSense Labeled: Yes

Width: 6-1/32 in