Three Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Pfirst Series™ Three Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve body sold separately
- 5-hole installation
- Decorative shower arm increases height and reach
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Compliant with California Energy Commission (CEC) water-efficiency standards.
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pfirst Series™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-31/32
- Escutcheon Height:
- 2-13/16
- Escutcheon Width:
- 2-13/16
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Porcelain
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-5/32
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 038877632321
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes