Pfirst Series™ Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #PLG1436002  |  Item #7060368  |  Manufacturer Part #LG1436002

$45.87 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Pfister Pfirst Series™ Two Handle Centerset Bathroom Sink Faucet in Polished Chrome /$45.87

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Includes metal supply nuts
  • Includes valve and cartridge
  • Includes decorative deck-plate
  • 3-hole installation
  • Features an all metal pop-up drain assembly
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Center Size: 4 in

Collection: Pfirst Series™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Acrylic

Handle Type: Knob

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 1-7/16 in

Spout Reach: 3-3/4 in

Trim Only: No

Type: PLG1436002

WaterSense Labeled: Yes

Width: 6-1/16 in